Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, Stl, 1 3/8x0.625in, 1/4"-20
- Mfr # 0-CD-700C87-
- Zoro # G622413834
product price:Â
$
2.29
/ea
Key Features
Thread Size
1/4"-20
Tensile Strength
50,000 psia
Finish
Zinc-Plated
Overall Height
0.625 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-CD-700C87-
- Zoro #
- G622413834
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 50,000 psia
- Finish
- Zinc-Plated
- Material
- Steel
- Series
- Fig. 700
- Material Grade/Class
- Grade 2
- Item
- Wing Nut
- System of Measurement
- Inch
- Wing Span - Maximum
- 1 3/8 in
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Overall Height
- 0.625 in
- For Screw Size
- 1/4 in
- Base Diameter
- 1/2 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.625 in, Base Diameter 1/2 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.