Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 325 PK B01200.025.0450

Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 325 PK (Discontinued)

  • Mfr # B01200.025.0450
  • Zoro # G5637138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01200.025.0450
Zoro #
G5637138
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
4-1/2 in
Head Width
0.4375 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
UNC (Coarse)
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Material Quality Standard
SAE J429
Thread Fit
2A
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Type
Hex Head Cap Screw
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Material Type
Steel
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.