Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK
Mfr # U04104.025.0075
Zoro # G4044485
CAD Available
product price:Â
$
5.89
/pk of 100, $0.06/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.025.0075
- Zoro #
- G4044485
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Fastener Industry Standards
- ASME B18.2.1
- Head Type
- Hex
- Proof Load
- 120,000 psi
- Rockwell Hardness
- HRC33
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 1/4"-20
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
Description
The ZORO SELECT - U04104.025.0075 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used to securely join materials in various industrial applications. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw is designed for use within specified standards as per ASME B18.2.1 dimensional standards.
- Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
- Fastener Length: With a length of 3/4 inch, it denotes the potential depth of insertion into material.
- Globally Sourced: Procured from international manufacturers providing diverse quality and price options.
- Material Grade/Class: Adheres to Grade 8 standard signifying its grade which may relate to strength, hardness, and resistance properties as per standard guidelines.
- Rockwell Hardness: A measure of HRC33 signifies high hardness affecting its durability and performance in different environments.
- Tensile Strength: With tensile strength at 150,000 psi, it represents a measure of tensile strength under test conditions as per industry standards. Actual performance may vary based on usage conditions.
- Thread Direction & Style: Right hand thread direction means it tightens clockwise while fully threaded style covers entire length from tip to head that may be used in diverse industrial settings as per manufacturer's instructions