Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK400
Mfr # HCI802505001-400P
Zoro # G523559679
product price:Â
$
174.99
/pk 400, $0.44/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Finish
Zinc Yellow
Head Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI802505001-400P
- Zoro #
- G523559679
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.