Zoro Homepage

Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK

  • Mfr # N04104.025.0600

  • Zoro # G0326098


product price: $18.99
/pk 25, $0.76/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N04104.025.0600
Zoro #
G0326098
UPC #
190735965610
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
6 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
UNC (Coarse)
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Maximum Temperature
302 Degrees F
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.025.0600 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and coated with zinc yellow, this screw is designed to offer potential durability and corrosion resistance. This screw is manufactured according to ASME B18.2.1 dimensional standards which may support compatibility in various industrial applications.

  • Drive: Requires an external hex drive tool for installation or removal.
  • Fastener Length: Has a length of 6 inches; depth of insertion depends on material characteristics.
  • Globally Sourced: Obtained from international manufacturers offering a range of quality levels and prices.
  • Material Grade/Class: Complies with Grade 8 standard which suggests certain strength, hardness, and resistance properties that could be suitable for some applications.
  • Rockwell Hardness: HRC33 measure is an indication of potential hardness or resistance to penetration which might enhance durability under certain conditions.
  • Tensile Strength: Tested up to 150,000 psi tensile stress limit; actual performance may vary based on environmental factors.
  • Thread Direction & Size: Features right-hand thread direction that tightens clockwise; has a thread size of 1/4"-20 but fitment should be verified with corresponding nuts or holes
  • Thread Style & Type: Features a partially threaded design and UNC (Coarse) thread type; suitability for specific applications and fit into pre-drilled holes or materials should be verified."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.