This item is Discontinued.

Zoro Select Grade 8, 1/4"-20 Hex Head Cap Screw, Yellow Zinc Plated Steel, 3 in L, 600 PK B04114.025.0300

Grade 8, 1/4"-20 Hex Head Cap Screw, Yellow Zinc Plated Steel, 3 in L, 600 PK (Discontinued)

  • Mfr # B04114.025.0300
  • Zoro # G1180617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04114.025.0300
Zoro #
G1180617
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in
Head Width
0.4375 in
Thread Length
3"
Head Height
11/64 in
Length Under Head
3"
Minimum Thread Length
3 in
Size
1/4-20 x 3"
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Basic Material
Steel
Tensile Strength
150,000 psi
Comparable To
Property Class 10.9
Thread Type
UNC (Coarse)
Meets/Exceeds
SAE J429 and ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Tap Bolt
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Tap Bolt
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)
Class
3A

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-20, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex Head Bolt, Head Height 11/64 in, Head Width 7/16 in, Package Quantity 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.