This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 5/16 in Ht, 2400 PK B12450.025.0001

Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 5/16 in Ht, 2400 PK (Discontinued)

  • Mfr # B12450.025.0001
  • Zoro # G5607029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B12450.025.0001
Zoro #
G5607029
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
5/16 in
Hex Width
7/16 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.16.6
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Type
Nylon Insert Lock Nut
Fastener Finish
Zinc Yellow
Material Grade
Grade 8
Nut Standards
ASME B18.16.6
Nut Style
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 5/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.