Zoro Homepage

CAD Viewer & Download Files

Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK

  • Mfr # U51081.025.0001

  • Zoro # G0334330

CAD Available

product price: $4.39
/pk 50, $0.09/ea

Key Features

CAD Drawing
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51081.025.0001
Zoro #
G0334330
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
15/64 in
Hex Width
1/2 in
Width Across Flats
1/2 in
Dia./Thread Size
1/4"-20
Nut Height
15/64 in

Details

CAD Available
Yes
Item
Heavy Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
General Purpose
Dimensional Standards
ASME B18.2.2
Maximum Temperature
302 Degrees F
Resistance Properties
High Temperature Resistant
REACH Compliant
Yes
Manufacturer Location
Globally Sourced
Removable
No
Hex Type
Heavy Hex
Minimum Yield Strength
700 N/sq mm
Pack Size
Small Pack
Thread Pitch
20 in
Minimum Temperature
-58 Degrees F
Thread Fit
2B
Material Quality Standards
ASTM A307A
Made in North America
No
RoHS Compliant
Yes
Nut Style
Hex Nut - Heavy
Fastener Finish
Plain
Nut Standards
ASME B18.2.2
Color
Silver
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-20, Hex Width 1/2 in, Hex Height 15/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.