Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 Socket Head Cap Screw, Flat, Chrome Plated Alloy Steel, 1-1/4 in Length, 5 PK

  • Mfr # MPB3577

  • Zoro # G3047457


product price: $10.99
/pk 5, $2.20/ea

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Chrome Plated
Drive Size
5/32 in
Tensile Strength
150,000 psi
Standards
ASME B18.3, ASTM F835
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB3577
Zoro #
G3047457
UPC #
632393607858
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Screw Length
1-1/4 in
Drive Size
5/32 in
Thread Length
1 in
Head Height
0.161 in
Vented Hole Size
Not Vented
Min. Thread Length
1 in
Head Diameter
0.531 in
Minimum Thread Length
1 in
Dia./Thread Size
1/4"-20
Length
1 1/4 in
Head Dia.
0.531 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Head Angle (Deg.)
82 Degrees
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Rockwell Hardness
C33 to C39
Temp. Range
-65 Degrees F to 300 Degrees F
Class
3A
Thread Type
Coarse
Maximum Temperature
300 Degrees F
Countersink Angle
82 Degrees
Material Quality Standards
ASTM F835
Thread Fit
3A
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Min. Tensile Strength
150,000 psi
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
ASME B18.3, ASTM F835
Fastener Finish
Chrome Plated
Material Grade
Alloy Steel
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Chrome Plated, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 1/4 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products