1/4"-20 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 5/8 in Length
- Mfr # ZHF60114C10
- Zoro # G310397002
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Flat Head
Hex Drive
Thread Size
1/4"-20
Screw Length
5/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHF60114C10
- Zoro #
- G310397002
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 90,000 psi
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Rockwell Hardness
- B83
- Countersink Angle
- 100 Degrees
- Thread Fit
- 3A
- Material Grade/Class
- 18-8
- Pack Size
- Small Pack
- Material Quality Standards
- ASTM A582
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Minimum Yield Strength
- 35,000 psi
- Manufacturer Location
- Made in US
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 5/8 in
- Drive Size
- 1/8 in
- Head Height
- 0.105 in
- Maximum Head Height
- 0.105 in
- Fastener Length
- 5/8 in
- Head Diameter
- 0.531 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.105 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.