
1/4"-20 Socket Head Cap Screw, Flat, Plain Steel, 3/4 in Length, 1000 PK
Mfr # 1412CSFLBLK
Zoro # G8538313
product price: $554.99
/pk 1000, $0.55/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Material
Steel
Finish
Plain
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412CSFLBLK
Zoro #
G8538313
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
3/4 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Thread Style
Partially Threaded
Class
3A
Description
Socket Head Cap Screws,1/4-20X3,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.