1/4"-20 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 5/8 in Length, 100 PK

  • Mfr # LHSIA0250062USA-100BX

  • Zoro # G3253074


product price:  $20.79
/pk 100, $0.21/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
1/4"-20
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/8 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHSIA0250062USA-100BX
Zoro #
G3253074
UPC #
096653460209
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
5/8 in
Drive Size
1/8 in
Head Height
0.127 in
Thread Length
5/8 in
Vented Hole Size
Not Vented
Min. Thread Length
5/8 in
Head Diameter
0.375 in
Minimum Thread Length
5/8 in
Length
5/8 in
Dia./Thread Size
1/4"-20
Head Dia.
0.375 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Style
Fully Threaded
Rockwell Hardness
C38
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Temp. Range
-65 Degrees F to 300 Degrees F
Class
3A
Thread Type
Coarse
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Dimensional Standards
ASME B18.3
Thread Fit
3A
Maximum Temperature
300 Degrees F
Minimum Temperature
-65 Degrees F
Min. Tensile Strength
180,000 psi
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Low

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.127 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.