Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select 1/4"-20 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 1 in Length, 1000 PK B51050.025.0100

1/4"-20 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 1 in Length, 1000 PK (Discontinued)

  • Mfr # B51050.025.0100
  • Zoro # G5594919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51050.025.0100
Zoro #
G5594919
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Screw Length
1 in
Drive Size
3/16 in
Thread Length
1 in
Head Height
0.25 in
Min. Thread Length
1 in
Head Diameter
0.375 in
Minimum Head Height
6.2 mm
Minimum Thread Length
1 in
Maximum Head Height
6.35 mm
Length
1 in
Dia./Thread Size
1/4"-20
Head Dia.
0.375 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-58 Degrees F to 302 Degrees F
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Color
Silver
Proof Load
74,000 psi
Minimum Temperature
-50 Degrees F
Manufacturer Location
Globally Sourced
Material Type
Stainless Steel
Material Grade/Class
18-8
Pack Size
Bulk Pack
Sealing Gasket
No
Minimum Yield Strength
81,000 psi
Material Quality Standards
ASTM A307A
Thread Fit
3A
Resistance Properties
Corrosion Resistant
Seal Material
None
Non-Marring Tip
No
Finish Type
Plain
Head Texture
Knurled
Dimensional Standards
ASME B18.3
Includes Washer
No
Maximum Temperature
550 Degrees F
Min. Tensile Strength
85,000 to 150,000 psi
Material Grade
18-8
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3
Fastener Finish
Plain
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.