Zoro Homepage

1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 500 PK

  • Mfr # MS35307-304

  • Zoro # G2499680


product price: $349.99
/pk 500, $0.70/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Fastener Length
9/16 in
Material
Stainless Steel
Finish
Plain
Drive
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35307-304
Zoro #
G2499680
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
9/16 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive
External Hex
System of Measurement
Inch
Thread Type
Coarse
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screws,1/4-20X9/,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products