Zoro Homepage

1/4"-20 Socket Head Cap Screw, Socket, Chrome Plated Alloy Steel, 2 in Length, 5 PK

  • Mfr # MPB1145S

  • Zoro # G2478716


product price: $7.99
/pk 5, $1.60/ea
Sold in multiples of 2 for $15.98

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Chrome Plated
Drive Size
3/16 in
Tensile Strength
140,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1145S
Zoro #
G2478716
UPC #
632393561297
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Screw Length
2 in
Drive Size
3/16 in
Vented Hole Size
Not Vented
Head Height
0.25 in
Thread Length
1 in
Min. Thread Length
1 in
Head Diameter
0.375 in
Minimum Thread Length
1 in
Length
2 in
Head Dia.
0.375 in
Dia./Thread Size
1/4"-20

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
140,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Rockwell Hardness
C39 to C45
Thread Style
Partially Threaded
Class
3A
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Type
Coarse
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Thread Fit
3A
Minimum Temperature
-20 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
400 Degrees F
Fastener Finish
Chrome Plated
Screw Head Type
Cylindrical
Basic Material
Steel
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
140,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Chrome Plated, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products