Shop ZORO SELECT
See all product information
Create Account
1/4"-20 Socket Head Cap Screw, Socket Flanged, Plain 316 Stainless Steel, 3-15/16 in Length
- Mfr # ZPS60214C56
- Zoro # G2464205
product price:Â
$
44.29
/ea
Key Features
Socket Flanged Head
Hex Drive
Thread Size
1/4"-20
Screw Length
3-15/16 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZPS60214C56
- Zoro #
- G2464205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 3-15/16 in
- Drive Size
- 3/16 in
- Head Height
- 0.312 in
- Vented Hole Size
- Not Vented
- Thread Length
- 7/16 in
- Min. Thread Length
- 7/16 in
- Head Diameter
- 0.375 in
- Flange Thickness
- 0.063 in
- Flange Diameter
- 9/16 in
- Minimum Thread Length
- 7/16 in
- Dia./Thread Size
- 1/4"-20
- Head Dia.
- 0.375 in
- Length
- 3 15/16 in
- Fastener Length
- 3 15/16 in
Description
Standard Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 3 15/16 in, Head Height 0.312 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.