Shop ZORO SELECT

1/4"-20 Socket Head Cap Screw, Socket Flanged, Plain Stainless Steel, 2-5/16 in Length

  • Mfr # ZPS44014C30
  • Zoro # G2468055

product price: 
$
28.79
/ea

Key Features

Socket Flanged Head
Hex Drive
Thread Size
1/4"-20
Screw Length
2-5/16 in
Material
Stainless Steel
Finish
Plain
Drive Size
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZPS44014C30
Zoro #
G2468055
UPC #
-
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket Flanged
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
17-4
Dimensional Standards
AMPG 2013 ZPS.01
Pack Size
Small Pack
Finish Type
Plain
Thread Fit
3A
Material Type
Stainless Steel
Fastener Industry Standards
Not Listed
Basic Material
Stainless Steel
Screw Head Type
Cylindrical Flanged
Fastener Finish
Plain
Material Grade
17-4 PH
Screw Style
Socket Head Cap Screw
Tensile Strength
160,000 psi
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/4"-20
Screw Length
2-5/16 in
Drive Size
3/16 in
Head Height
0.312 in
Thread Length
7/16 in
Min. Thread Length
7/16 in
Head Diameter
0.375 in
Flange Diameter
9/16 in
Flange Thickness
0.063 in
Minimum Thread Length
7/16 in
Head Dia.
0.375 in
Length
2 5/16 in
Dia./Thread Size
1/4"-20
Fastener Length
2 5/16 in

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16, Material Stainless Steel, Material Grade/Class 630, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 2 5/16 in, Head Height 0.312 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products