Zoro Homepage

1/4-20 SQUARE NUT REGULAR GALVANIZED, PK2000

  • Mfr # 14NQRG

  • Zoro # G2448562


product price: $127.99
/pk 2000, $0.06/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
1/4"-20
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14NQRG
Zoro #
G2448562
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
1/4"-20

Details

Item
Hex Nuts,1/4-20 SQUARE NUT REGU,PK2000
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Hot Dipped Galvanized
Nut Standards
ASME B18.2.2, ASTM A563
Fastener Thread Type
Coarse

Description

Hex Nuts,1/4-20 SQUARE NUT REGU,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.