Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 Structural Bolt, Plain Steel, 10 PK

  • Mfr # 14DBH

  • Zoro # G9086815


product price: $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
No Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DBH
Zoro #
G9086815
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Plain
Thread Style
No Thread
Item
Structural Bolt

Description

Hangers,1/4-20 HANGER BOLT DRIVER,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products