1/4"-20 x 1 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel
Mfr # 32-cpm-25c-150
Zoro # G616466204
product price: $20.39
/pk 50, $0.41/eaKey Features
Combination Phillips/Slotted Drive
Pan Head
Screw Size
1/4 in-20
Thread Size
1/4"-20
Maximum Head Height
11/64 in
Material Grade/Class
316
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-cpm-25c-150
Zoro #
G616466204
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-20
Thread Size
1/4"-20
Maximum Head Height
11/64 in
Drive Size
#3
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Maximum Head Width
31/64 in
Details
Drive
Combination Phillips/Slotted
Material Grade/Class
316
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Item
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.