1/4"-20 x 1 1/2 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-plm-25c-150

  • Zoro # G516463341


product price:  $6.69
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.38

Key Features

Fillister Head
Phillips Drive
Screw Size
1/4 in-20
Finish
Passivated
Overall Length
1 1/2 in
System of Measurement
Inch
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-plm-25c-150
Zoro #
G516463341
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-20
Overall Length
1 1/2 in
Drive Size
#3
Thread Size
1/4"-20
Maximum Head Width
13/32 in
Fastener Length
1 1/2 in
Maximum Head Height
15/64 in

Details

Finish
Passivated
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
70,000 psi
Head Type
Fillister
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive
Phillips
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.