1/4"-20 x 1 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-fbm-25c-150
Zoro # G316465170
product price:Â $15.39
/pk 50, $0.31/eaKey Features
Flat Head
Phillips Drive
Maximum Head Width
31/64 in
Overall Length
1 1/2 in
System of Measurement
Inch
Fastener Length
1 1/2 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-25c-150
Zoro #
G316465170
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
31/64 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Drive Size
#3
Maximum Head Height
5/32 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Details
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Head Type
Flat
Thread Type
Coarse
Drive
Phillips
Finish
Black Oxide
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.