1/4"-20 x 1 1/2 in Phillips Flat Machine Screw, Stainless Steel, 10 PK
Mfr # ms51959-85d
Zoro # G116465523
product price: $8.29
/pk 10, $0.83/eaSold in multiples of 2 for $16.58
Key Features
Phillips Drive
Flat Head
Type
Machine Screw
Material
Stainless Steel
Screw Size
1/4 in-20
Overall Length
1 1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms51959-85d
Zoro #
G116465523
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/4 in-20
Thread Size
1/4"-20
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Details
Type
Machine Screw
Material
Stainless Steel
Item
Machine Screw
Drive
Phillips
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.