1/4"-20 x 1 1/2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-sbm-25c-150
Zoro # G716463400
product price:Â $11.19
/pk 50, $0.22/eaKey Features
Binding Head
Slotted Drive
Screw Size
1/4 in-20
Thread Style
Fully Threaded
Maximum Head Height
11/64 in
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-25c-150
Zoro #
G716463400
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-20
Maximum Head Height
11/64 in
Maximum Head Width
17/32 in
Thread Size
1/4"-20
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Details
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Binding
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Drive
Slotted
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.