
1/4"-20 x 1-1/2 in Torx Pan Machine Screw, Wax Steel, 625 PK
Mfr # 1424RTP188
Zoro # G5726854
product price:Â $518.99
/pk 625, $0.83/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
SAE J81
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1424RTP188
Zoro #
G5726854
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Wax
Standards
SAE J81
Item
Machine Screw
Description
Screws, 1/4-20X1 1/2 6 LOBE PAN T,PK625, Package Quantity 625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.