1/4"-20 x 1 1/4 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel

  • Mfr # 31-cpm-25c-125

  • Zoro # G916466379


product price: $12.15
/pk 50, $0.24/ea

Key Features

Combination Phillips/Slotted Drive
Pan Head
Thread Size
1/4"-20
Overall Length
1 1/4 in
Thread Style
Fully Threaded
Screw Size
1/4 in-20
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-25c-125
Zoro #
G916466379
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Length
1 1/4 in
Screw Size
1/4 in-20
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in
Drive Size
#3
Fastener Length
1 1/4 in

Details

Thread Style
Fully Threaded
Drive
Combination Phillips/Slotted
Tensile Strength
100,000 psi
Finish
Passivated
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Pan
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.