1/4"-20 x 1 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pfu-25c-125
Zoro # G516464928
product price:Â $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
Key Features
Phillips Drive
Flat Head
Fastener Length
1 1/4 in
Thread Size
1/4"-20
Dimensional Standards
ASME B18.6.3
Overall Length
1 1/4 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-25c-125
Zoro #
G516464928
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 1/4 in
Thread Size
1/4"-20
Overall Length
1 1/4 in
Maximum Head Height
7/64 in
Drive Size
#3
Screw Size
1/4 in-20
Maximum Head Width
31/64 in
Details
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Head Type
Flat
Material
Stainless Steel
Item
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Passivated
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.