1/4"-20 x 1 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-pbm-25c-125
Zoro # G916465846
product price:Â $16.15
/pk 50, $0.32/eaKey Features
Pan Head
Phillips Drive
Overall Length
1 1/4 in
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive Size
#3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-25c-125
Zoro #
G916465846
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/4 in
Drive Size
#3
Fastener Length
1 1/4 in
Maximum Head Width
31/64 in
Maximum Head Height
11/64 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Details
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Black Oxide
Drive
Phillips
Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
70,000 psi
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.