Zoro Homepage

1/4"-20 x 1 1/4 in Phillips Pan Machine Screw, Brass, 10 PK

  • Mfr # 7-ppm-25c-125

  • Zoro # G316463992


product price: $5.29
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.58

Key Features

Pan Head
Phillips Drive
Overall Length
1 1/4 in
System of Measurement
Inch
Thread Type
Coarse
Screw Size
1/4 in-20
Maximum Head Width
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-25c-125
Zoro #
G316463992
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/4 in
Screw Size
1/4 in-20
Maximum Head Width
31/64 in
Drive Size
#3
Fastener Length
1 1/4 in
Maximum Head Height
11/64 in
Thread Size
1/4"-20

Details

System of Measurement
Inch
Thread Type
Coarse
Head Type
Pan
Material
Brass
Type
Machine Screw
Item
Machine Screw
Drive
Phillips
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.