1/4"-20 x 1 1/4 in Phillips Pan Machine Screw, Stainless Steel, 10 PK
Mfr # ms51957-84d
Zoro # G616463104
product price: $12.59
/pk 10, $1.26/eaKey Features
Phillips Drive
Pan Head
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Overall Length
1 1/4 in
Thread Size
1/4"-20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-84d
Zoro #
G616463104
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1 1/4 in
Overall Length
1 1/4 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Details
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Head Type
Pan
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.