1/4"-20 x 1 1/4 in Slotted Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-som-25c-125

  • Zoro # G916463743


product price:  $9.39
/pk 50, $0.19/ea

Key Features

Slotted Drive
Oval Head
Thread Type
Coarse
Finish
Passivated
Type
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-som-25c-125
Zoro #
G916463743
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 1/4 in
Maximum Head Height
15/64 in
Overall Length
1 1/4 in
Screw Size
1/4 in-20
Maximum Head Width
31/64 in

Details

Thread Type
Coarse
Finish
Passivated
Type
Machine Screw
Drive
Slotted
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
80,000 psi
Item
Machine Screw
Head Type
Oval
Thread Style
Fully Threaded
Material
Stainless Steel

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products