1/4"-20 x 1 1/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-25c-112
Zoro # G916466195
product price:Â $10.29
/pk 50, $0.21/eaKey Features
Phillips Drive
Pan Head
Drive Size
#3
Thread Style
Fully Threaded
Fastener Length
1 1/8 in
Overall Length
1 1/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ppm-25c-112
Zoro #
G916466195
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Fastener Length
1 1/8 in
Overall Length
1 1/8 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in
Details
Thread Style
Fully Threaded
Drive
Phillips
Material
Stainless Steel
Finish
Passivated
Material Grade/Class
18-8
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Head Type
Pan
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/8 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.