1/4"-20 x 1 3/4 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel

  • Mfr # 31-cpm-25c-175

  • Zoro # G816466400


product price: $6.79
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.58

Key Features

Combination Phillips/Slotted Drive
Pan Head
Fastener Length
1 3/4 in
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-25c-175
Zoro #
G816466400
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 3/4 in
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Drive Size
#3
Maximum Head Height
11/64 in
Screw Size
1/4 in-20
Overall Length
1 3/4 in

Details

Drive
Combination Phillips/Slotted
Head Type
Pan
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Type
Machine Screw
Finish
Passivated
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.