1/4"-20 x 1 3/4 in Slotted Flat Machine Screw, Brass, 50 PK
Mfr # 7-sfm-25c-175
Zoro # G516464553
product price: $25.19
/pk 50, $0.50/eaKey Features
Flat Head
Slotted Drive
Maximum Head Width
31/64 in
Thread Style
Fully Threaded
Overall Length
1 3/4 in
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-sfm-25c-175
Zoro #
G516464553
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
31/64 in
Fastener Length
1 3/4 in
Overall Length
1 3/4 in
Maximum Head Height
5/32 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Details
Head Type
Flat
Thread Style
Fully Threaded
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Material
Brass
Drive
Slotted
System of Measurement
Inch
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.