1/4"-20 x 1 3/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 31-BP6-25C-175

  • Zoro # G216462194


product price:  $4.29
/pk 10, $0.43/ea
Sold in multiples of 3 for $12.87

Key Features

Button Head
Torx Drive
Resistance Properties
Tamper-Resistant
System of Measurement
Inch
Thread Style
Fully Threaded
Overall Length
1 3/4 in
Drive Size
T27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-BP6-25C-175
Zoro #
G216462194
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 3/4 in
Overall Length
1 3/4 in
Drive Size
T27
Maximum Head Width
7/16 in
Thread Size
1/4"-20
Maximum Head Height
1/8 in

Details

Resistance Properties
Tamper-Resistant
Head Type
Button
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Passivated
Drive
Torx
Item
Tamper Resistant Screw
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
70,000 psi

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Drive Size T27, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products