1/4"-20 x 1 5/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-25c-162

  • Zoro # G816466172


product price: $13.69
/pk 50, $0.27/ea

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Finish
Passivated
System of Measurement
Inch
Maximum Head Height
11/64 in
Overall Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-25c-162
Zoro #
G816466172
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
11/64 in
Overall Length
1 5/8 in
Screw Size
1/4 in-20
Maximum Head Width
31/64 in
Drive Size
#3
Thread Size
1/4"-20
Fastener Length
1 5/8 in

Details

Drive
Phillips
Thread Style
Fully Threaded
Finish
Passivated
System of Measurement
Inch
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Item
Machine Screw
Material Grade/Class
18-8
Head Type
Pan
Material
Stainless Steel
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 5/8 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products