1/4"-20 x 1 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-cpm-25c-100
Zoro # G516466229
product price: $16.79
/pk 50, $0.34/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Dimensional Standards
ASME B18.6.3
Overall Length
1 in
Maximum Head Width
31/64 in
Type
Machine Screw
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-cpm-25c-100
Zoro #
G516466229
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Maximum Head Width
31/64 in
Drive Size
#3
Thread Size
1/4"-20
Screw Size
1/4 in-20
Fastener Length
1 in
Maximum Head Height
11/64 in
Details
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
100,000 psi
System of Measurement
Inch
Material Grade/Class
316
Drive
Combination Phillips/Slotted
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.