
1/4"-20 x 1 in Hex Hex Machine Screw, Plain Steel, 1000 PK
Mfr # 1416RW188
Zoro # G5726285
product price: $508.99
/pk 1000, $0.51/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416RW188
Zoro #
G5726285
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Standards
SAE J81
Item
Machine Screw
Description
Screws, 1/4-20X1 UNSL HXW TAPTIT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.