1/4"-20 x 1 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-plm-25c-100

  • Zoro # G416463359


product price:  $5.49
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.98

Key Features

Fillister Head
Phillips Drive
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Tensile Strength
70,000 psi
Maximum Head Height
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-plm-25c-100
Zoro #
G416463359
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Thread Size
1/4"-20
Maximum Head Height
15/64 in
Screw Size
1/4 in-20
Overall Length
1 in
Maximum Head Width
13/32 in
Drive Size
#3

Details

Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Tensile Strength
70,000 psi
Item
Machine Screw
Head Type
Fillister
Finish
Passivated
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
System of Measurement
Inch

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products