1/4"-20 x 1 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-fbm-25c-100
Zoro # G016465180
product price:Â $9.59
/pk 50, $0.19/eaKey Features
Flat Head
Phillips Drive
Thread Type
Coarse
Drive Size
#3
Material Grade/Class
18-8
Overall Length
1 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-25c-100
Zoro #
G016465180
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Overall Length
1 in
Screw Size
1/4 in-20
Maximum Head Height
5/32 in
Thread Size
1/4"-20
Maximum Head Width
31/64 in
Fastener Length
1 in
Details
Thread Type
Coarse
Material Grade/Class
18-8
Material
Stainless Steel
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Type
Machine Screw
Tensile Strength
80,000 psi
Finish
Black Oxide
System of Measurement
Inch
Thread Style
Fully Threaded
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.