1/4"-20 x 1 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-XBM-25C-100
Zoro # G816465212
product price:Â $19.69
/pk 50, $0.39/eaKey Features
Phillips Drive
Flat Head
Maximum Head Height
7/64 in
Thread Style
Fully Threaded
Screw Size
1/4 in-20
Tensile Strength
80,000 psi
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-XBM-25C-100
Zoro #
G816465212
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Screw Size
1/4 in-20
Drive Size
#3
Thread Size
1/4"-20
Maximum Head Width
31/64 in
Overall Length
1 in
Fastener Length
1 in
Details
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
80,000 psi
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Item
Machine Screw
Finish
Black Oxide
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size #3, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.