1/4"-20 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-pfu-25c-100

  • Zoro # G516464904


product price: $4.19
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.57

Key Features

Phillips Drive
Flat Head
Overall Length
1 in
Screw Size
1/4 in-20
Thread Style
Fully Threaded
Drive Size
#3
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfu-25c-100
Zoro #
G516464904
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Screw Size
1/4 in-20
Drive Size
#3
Thread Size
1/4"-20
Fastener Length
1 in
Maximum Head Width
31/64 in
Maximum Head Height
7/64 in

Details

Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Type
Machine Screw
Item
Machine Screw
Material Grade/Class
18-8
Head Type
Flat
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.