1/4"-20 x 1 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-PBM-25C-100
Zoro # G816465793
product price:Â $13.99
/pk 50, $0.28/eaKey Features
Phillips Drive
Pan Head
Maximum Head Height
11/64 in
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish
Black Oxide
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-PBM-25C-100
Zoro #
G816465793
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
11/64 in
Screw Size
1/4 in-20
Fastener Length
1 in
Thread Size
1/4"-20
Maximum Head Width
31/64 in
Overall Length
1 in
Drive Size
#3
Details
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish
Black Oxide
Drive
Phillips
Type
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Material
Stainless Steel
Head Type
Pan
System of Measurement
Inch
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.