Zoro Homepage

1/4"-20 x 1 in Phillips Pan Machine Screw, Brass, 10 PK

  • Mfr # 7-ppm-25c-100

  • Zoro # G816463959


product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.78

Key Features

Pan Head
Phillips Drive
Overall Length
1 in
Maximum Head Height
11/64 in
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-25c-100
Zoro #
G816463959
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Maximum Head Height
11/64 in
Fastener Length
1 in
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Drive Size
#3
Screw Size
1/4 in-20

Details

Tensile Strength
50,000 psi
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Item
Machine Screw
Drive
Phillips
Material
Brass
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.