1/4"-20 x 1 in Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel

  • Mfr # 1-PPI-25C-100

  • Zoro # G714847240


product price: $0.41
/ea
Sold in multiples of 23 for $9.43

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1 in
Drive Size
#3
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPI-25C-100
Zoro #
G714847240
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Drive Size
#3
Washer Thickness
1/32 in
Maximum Head Width
31/64 in
Washer Outside Diameter
31/64 in
Maximum Head Height
11/64 in
Overall Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.13
Item
SEMS Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.13
Washer Type
Internal Tooth
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Includes Washer
Washer Included

Description

SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 31/64 in, Washer Thickness 1/32 in, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.