Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 1 in Phillips Pan Machine Screw, Stainless Steel, 10 PK

  • Mfr # ms51957-83d

  • Zoro # G316463169


product price: $11.49
/pk 10, $1.15/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Screw Size
1/4 in-20
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-83d
Zoro #
G316463169
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in-20
Fastener Length
1 in
Thread Size
1/4"-20
Overall Length
1 in

Details

System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Head Type
Pan
Item
Machine Screw
Material Grade/Class
18-8
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.