1/4"-20 x 1 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 32-slm-25c-100

  • Zoro # G816463935


product price:  $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98

Key Features

Slotted Drive
Fillister Head
Material Grade/Class
316
Tensile Strength
100,000 psi
System of Measurement
Inch
Thread Type
Coarse
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-slm-25c-100
Zoro #
G816463935
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Thread Size
1/4"-20
Fastener Length
1 in
Maximum Head Width
13/32 in
Maximum Head Height
15/64 in
Screw Size
1/4 in-20

Details

Material Grade/Class
316
Tensile Strength
100,000 psi
System of Measurement
Inch
Thread Type
Coarse
Drive
Slotted
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
Type
Machine Screw
Item
Machine Screw
Head Type
Fillister
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.