1/4"-20 x 1 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-sfm-25c-100
Zoro # G016463155
product price: $16.19
/pk 50, $0.32/eaKey Features
Flat Head
Slotted Drive
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-25c-100
Zoro #
G016463155
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 in
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Maximum Head Height
5/32 in
Overall Length
1 in
Details
Item
Machine Screw
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
316
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.