Zoro Homepage

1/4"-20 x 1 in Slotted Oval Machine Screw, Brass, 25 PK

  • Mfr # 7-som-25c-100

  • Zoro # G716464407


product price: $9.69
/pk 25, $0.39/ea

Key Features

Oval Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
Maximum Head Height
15/64 in
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-som-25c-100
Zoro #
G716464407
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Maximum Head Height
15/64 in
Maximum Head Width
31/64 in
Fastener Length
1 in
Screw Size
1/4 in-20
Overall Length
1 in

Details

Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
Head Type
Oval
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Drive
Slotted
Tensile Strength
50,000 psi
Material
Brass

Description

Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.