1/4"-20 x 1 in Slotted Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-som-25c-100

  • Zoro # G216463757


product price:  $9.59
/pk 50, $0.19/ea

Key Features

Oval Head
Slotted Drive
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Overall Length
1 in
Maximum Head Height
15/64 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-som-25c-100
Zoro #
G216463757
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Maximum Head Height
15/64 in
Maximum Head Width
31/64 in
Fastener Length
1 in
Thread Size
1/4"-20
Screw Size
1/4 in-20

Details

Material Grade/Class
18-8
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Inch
Finish
Passivated
Item
Machine Screw
Head Type
Oval
Material
Stainless Steel
Type
Machine Screw
Drive
Slotted

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.